48000 BTU R-22 230V Three Phase Scroll Compressor
48000 BTU R-22 230V Three Phase Scroll Compressor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- BTU:
- 48000
- Compressor Type:
- Scroll
- MBH:
- 48
- Phase:
- Three Phase
- Refrigerant:
- R-22
- Tonnage:
- 3.9 Ton
- Volts:
- 230V