This product requires certification to purchase.

49000 BTU R-410A 208/230V Single Phase Scroll Compressor

You last purchased this on
 
Service First

49000 BTU R-410A 208/230V Single Phase Scroll Compressor

  • Fast #
  • Part #SCOM11497
  • Item #5054637
  • Manufacturer Part #COM11497
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Service First

49000 BTU R-410A 208/230V Single Phase Scroll Compressor

  • Fast #
  • Part #SCOM11497
  • Item #5054637
  • Manufacturer Part #COM11497
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
26.4
BTU:
49000
Brand Model Compatibility:
SBA049B1BPZ
Compressor Type:
Scroll
Horsepower:
4 hp
Liquid Line (OD):
1/2 in
MBH:
49
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
Volts:
208/230V