5/8 in. Bearing Insert
5/8 in. Bearing Insert
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter - Outside:
- 5/8 in
- Height:
- 2-3/5 in
- Length:
- 1-7/10 in
- Width:
- 2-7/10 in