This product requires certification to purchase.

5 in. 30A Circuit Breaker

You last purchased this on
 
Service First

5 in. 30A Circuit Breaker

  • Fast #
  • Part #SBKR01475
  • Item #1676477
  • Manufacturer Part #BKR01475
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Service First

5 in. 30A Circuit Breaker

  • Fast #
  • Part #SBKR01475
  • Item #1676477
  • Manufacturer Part #BKR01475
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
30
Height:
5 in
Length:
1 in
Width:
3-1/2 in