5 in. Insert Diameter Stainless Steel Burner
5 in. Insert Diameter Stainless Steel Burner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- BAYLPSS220B, BAYLPSS210A, BAYLPSS220C, BAYLPSS220A
- Diameter:
- 1/2 in
- Height:
- 5 in
- Length:
- 4-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Burner
- Width:
- 5 in