50 Amp Single Pole Single Throw Start Relay
50 Amp Single Pole Single Throw Start Relay
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 50
- Height:
- 2 in
- Length:
- 2-1/2 in
- Volts:
- 115V
- Width:
- 2-1/2 in