55-3/10 in. Plastic Condensate Drain Pan
55-3/10 in. Plastic Condensate Drain Pan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- YSJ072A3S0H02F0C0A101, TSJ072A3S0G03D, YSJ102A3S0L02D0C0A1, YSJ072A3SAH03F0C0C1A3, YSJ090A4S0L03D0B0C2B1
- Depth:
- 4-1/3 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Height:
- 5-2/5 in
- Length:
- 56 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Size:
- 56 in