This product requires certification to purchase.

55/5 MFD 440V Run Capacitor

You last purchased this on
 
Service First

55/5 MFD 440V Run Capacitor

  • Fast #
  • Part #SCPT00670
  • Item #709200
  • Manufacturer Part #CPT00670
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Service First

55/5 MFD 440V Run Capacitor

  • Fast #
  • Part #SCPT00670
  • Item #709200
  • Manufacturer Part #CPT00670
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Capacitor Type:
Run
Height:
3-1/5 in
Length:
5-1/10 in
MFD Rating:
55/5 mfd
Origin:
Global
Volts:
440V
Width:
3-3/10 in