This product requires certification to purchase.

6 in. Motor Mount

You last purchased this on
 
Service First

6 in. Motor Mount

  • Fast #
  • Part #SBRK04016
  • Item #4581800
  • Manufacturer Part #BRK04016
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Service First

6 in. Motor Mount

  • Fast #
  • Part #SBRK04016
  • Item #4581800
  • Manufacturer Part #BRK04016
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Height:
1 in
Length:
9 in
Width:
6 in