650 psi High/Low Pressure Switch
650 psi High/Low Pressure Switch
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 8
- Application:
- Air Conditioning, Refrigeration
- Brand Model Compatibility:
- 4A7B3060A1000AA, 4A6C3048A4000AA, 4TWA3060A3000BA, 4TWX5036A1000AA, 4TWA3042A4000BA, 4TWB4036E1000AA, 4TWR4030C1000AA, 4A7C3048A3000AA, 4A6H5030E1000AB, 4TWR5042E1000AA, 4TWX5030A1000AA, 4A6H3042A1000BA, 4TWA3036A4000BA, 4A6H5042A1000BA, 4A7B3036B1000BA
- Diameter:
- 89/100 in
- Pressure - Maximum:
- 650 psi
- Product Type:
- Pressure Switch
- Volts:
- 250V