This product requires certification to purchase.

67000 BTU R-410A 200/230V Three Phase Scroll Compressor

Service First

67000 BTU R-410A 200/230V Three Phase Scroll Compressor

  • Fast #
  • Part #SCOM08837
  • Item #4712216
  • Manufacturer Part #COM08837
5 out of 5 Customer Rating
Brand image
Service First

67000 BTU R-410A 200/230V Three Phase Scroll Compressor

  • Fast #
  • Part #SCOM08837
  • Item #4712216
  • Manufacturer Part #COM08837
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
67000
Compressor Type:
Scroll
Horsepower:
5-3/5 hp
MBH:
67
Phase:
Three Phase
Refrigerant:
R-410A
Tonnage:
5.6 Ton
Volts:
200/230V