80 mfd 440V Round Run Capacitor
80 mfd 440V Round Run Capacitor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Capacitor Type:
- Run
- Height:
- 3 in
- Length:
- 9 in
- MFD Rating:
- 80 mfd
- Origin:
- Global
- Shape:
- Round
- Volts:
- 440V
- Width:
- 3 in