Air Conditioner Control Board
Air Conditioner Control Board
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- THC120F3E0A, THC120F3EGA, THC120F3EKA, THC120F3ENA, THC120F3EPA, THC120F3R0A, THC120F3RGA, THC120F3RKA, THC120F3RNA
- Control Board Type:
- Heat Pump
- Height:
- 3 in
- Length:
- 8 in
- Volts:
- 24V
- Width:
- 7 in