Air Exchanger Control Board
Air Exchanger Control Board
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Trane AAM7A0A24H21SAA
- Control Board Type:
- Air Exchanger
- Height:
- 2-1/5 in
- Length:
- 14-9/10 in
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 9-2/5 in