Air Exchanger Control Board
Air Exchanger Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- Control Board Type:
- Air Exchanger
- Height:
- 2 in
- Length:
- 5 in
- UL Listed:
- No
- Volts:
- 13.8V
- Width:
- 2-1/2 in