Air Exchanger Control Board
Air Exchanger Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Control Board Type:
- Air Exchanger
- Height:
- 1-3/5 in
- Length:
- 7-3/5 in
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 4-3/10 in