Air Pressure Switch for ADX080R942V0
Air Pressure Switch for ADX080R942V0
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- Depth:
- 4-1/4 in
- OEM Part:
- Yes
- Product Type:
- Air Pressure Switch
- Switch Type:
- SPDT
- Width:
- 3-1/2 in