Black Epoxy Coil for SS-PRC002-EN Split-System Air Conditioner
Black Epoxy Coil for SS-PRC002-EN Split-System Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Brand Model Compatibility:
- SS-PRC002-EN
- Coating:
- Black Epoxy
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Height:
- 22 in
- Length:
- 32 in
- Material:
- Copper
- Refrigerant:
- R-410A
- UL Listed:
- No
- Weight:
- 39 lb
- Width:
- 24-1/2 in