Black Epoxy Coil Only Three Row
Black Epoxy Coil Only Three Row
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Coating:
- Black Epoxy
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Height:
- 23 in
- Indoor Outdoor:
- Indoor
- Length:
- 25 in
- Material:
- Aluminum, Copper
- Refrigerant:
- R-410A
- UL Listed:
- No
- Weight:
- 24 lb
- Width:
- 17 in