Black Epoxy Coil Only Three Row
Black Epoxy Coil Only Three Row
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Coating:
- Black Epoxy
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Length:
- 24-1/2 in
- Material:
- Metal
- Refrigerant:
- R-410A
- UL Listed:
- No
- Width:
- 24 in