Condensate Tube Assembly
Condensate Tube Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- Diameter:
- 11 mm
- Diameter - Outside:
- 16 mm
- Length:
- 12 in
- Material:
- Polyurethane
- Product Type:
- Condensate Tube Assembly