Contactor 1 Port 40 amp 24VAir Conditioner with Screw
Contactor 1 Port 40 amp 24VAir Conditioner with Screw
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 40
- Height:
- 2-1/2 in
- Volts:
- 24V
- Width:
- 2 in