This product requires certification to purchase.

Defrost Control Board

You last purchased this on
 
Service First

Defrost Control Board

  • Fast #
  • Part #SCNT04333
  • Item #2227700
  • Manufacturer Part #CNT04333
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Service First

Defrost Control Board

  • Fast #
  • Part #SCNT04333
  • Item #2227700
  • Manufacturer Part #CNT04333
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Trane 2A6H8030A1000AB Heat Pump
Control Board Type:
Defrost
Height:
2-1/2 in
Length:
11 in
Volts:
24V
Width:
7 in