Defrost Control Board
Defrost Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Trane 2WCC3036A1000AA Heat Pump
- Control Board Type:
- Defrost
- Height:
- 3 in
- Length:
- 9 in
- Volts:
- 24V
- Width:
- 5-3/4 in