Defrost Control Board
Defrost Control Board
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Trane 4A6B3042B1000AA Air Conditioner
- Control Board Type:
- Defrost
- Height:
- 2-1/2 in
- Length:
- 9 in
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 4-7/10 in