Defrost Control Board
Defrost Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 2A6B3048A1000BA, 4TWR5018G1000CA, 2TWB3036A1000CA, 4TWX5018B1000AA, 4TWR5036G1000AA, 4A6H5030G1000AA, 4A6H5018G1000CA, 4A6B4018E1000AA, 4TWB4030E1000AA, 2A6B3024A1000BA, 4A6H5036G1000CA, 4TWR5030E1000AC, 2TWB3048A1000CA, 4TWX5036B1000AB, 4A6H5030E1000AA, 4TWR5030G1000CA, 4A6H5024E1000AB, 4TWR5018E1000AB, 4TWX5018A1000BA, 4A6B4030E1000AA, 4TWX5024B1000AA
- Control Board Type:
- Defrost
- Height:
- 1-7/10 in
- Length:
- 3 in
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 3 in