Furnace Control Board
Furnace Control Board
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Trane Gas Furnaces
- Control Board Type:
- Furnace
- Height:
- 2 in
- Length:
- 12 in
- Volts:
- 24V
- Width:
- 10 in