Furnace Control Board
Furnace Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Trane TS9V2B060U3PSAA
- Control Board Type:
- Furnace
- Stages:
- Two
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 6 in