This product requires certification to purchase.

Heater Control Board

You last purchased this on
 
Service First

Heater Control Board

  • Fast #
  • Part #SBRD00385
  • Item #707138
  • Manufacturer Part #BRD00385
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Service First

Heater Control Board

  • Fast #
  • Part #SBRD00385
  • Item #707138
  • Manufacturer Part #BRD00385
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
6
Brand Model Compatibility:
Trane 2WCC3024A1000AA Heat Pump
Control Board Type:
Heater
Height:
2-1/5 in
Length:
3-3/10 in
UL Listed:
Yes
Volts:
24V
Width:
2-2/5 in