This product requires certification to purchase.

Heater Control Board

Service First

Heater Control Board

  • Fast #
  • Part #SBRD00968
  • Item #1282620
  • Manufacturer Part #BRD00968
3.8 out of 5 Customer Rating
Brand image
Service First

Heater Control Board

  • Fast #
  • Part #SBRD00968
  • Item #1282620
  • Manufacturer Part #BRD00968
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

Control Board Type:
Heater
Height:
3 in
Length:
8 in
Volts:
24V
Width:
5-3/4 in