Heater Control Board
Heater Control Board
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Trane Electric Heaters
- Control Board Type:
- Heater
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 5-3/4 in