High/Low Pressure Switch
High/Low Pressure Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 8
- Application:
- Air Conditioning, Refrigeration
- Brand Model Compatibility:
- RTY036A100A0, 4TTX4018B1000AA, 4TTR4048A1000AA, 4TTX4060C1000AA, 4TTX4042B1000AA, 4TTR4060A1000AA, 4TTX4030B1000AA, 4TTR4042A1000AA, 4TTR4060B1000AA, 4TTX4048B1000AA, 4TTX4060B1000AA, RTY060A100A0, 4TTX4036B1000AA, 4TTR4030A1000AA, 4TTX4024B1000AA, RTY048A100A0
- Diameter:
- 89/100 in
- Product Type:
- Pressure Switch
- Volts:
- 250V