Hot Surface Ignitor
Hot Surface Ignitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Allentown, PA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- AUD2C080B9V4VAA
- Height:
- 5-3/10 in
- Ignitor Type:
- Hot Surface
- Length:
- 14-3/4 in
- Origin:
- Domestic
- Width:
- 14-9/20 in