Hot Surface Ignitor
Hot Surface Ignitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- AUX2B060AFV3VAA
- Height:
- 5 in
- Ignitor Type:
- Hot Surface
- Length:
- 11 in
- Origin:
- Global
- Width:
- 8 in