1/2 in inlet/ 1/2 in outlet 24V Gas Valve
J Series 1/2 in inlet/ 1/2 in outlet 24V Gas Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fuel Type:
- Natural Gas
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Power Source:
- Gas
- Stages:
- Two
- Volts:
- 24V