LP Switch
LP Switch
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Trane 4A6Z0024A1000AA Air Conditioner
- Height:
- 1-1/2 in
- Pressure - Maximum:
- 45 psi
- Product Type:
- Pressure Switch
- Width:
- 6 in