Reversing Relay for Trane TEM3A0B18S21SAA Air Handler
Reversing Relay for Trane TEM3A0B18S21SAA Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 25
- Brand Model Compatibility:
- BCHC036G2A0B2G02F000000B0S00000000000000S, A4AH4P24A1B60CA, BCHB0541AD0A1311B5F000000C011CG2DE20000010, A4AH4E60A1C30BA, TEM4A0C60S51SBA, BCHB0541GD0A2311B4E000000A011CG2DE20000010, BCHB0541HD0A2221B5F000000A011CG1DE10000040, A4AH4E48A1C30AA, A4AH4P37A1C30CA, BCHC072G2A0B1AG3E000000B0S00000000000000S, BCHB0541BD0A2211B4E000000C011CE1DE10000030, BCHB0361BD0A2211B4H000000C011CE1DE100A0010, BCHC036G2A0B2G02G000000B0S00000000000000S, A4AH4E42A1C30BA, TEM4A0C42S41SBA, BCHC072G2A0B1AG4E000000B0S00000000000000S, BCVB0361BF0C2211B4G000000C011CE1DE100A00100, BCHB0361GD0A1311B4H000000A011CE2DE20000010, A4AH4P37A1C30BA, TEM4A0C37S31SCA, BCHB0542ED0A1311B6G000000AA11AF2BD20300000, A4AH4E60A1C30AA, BCHB0361AF0A2311B4H000000CC11CG2DG200EAA313, A4AH4P30A1B60AA, BCHB0241DD0A1322B3H000000A011AF0BD000F00000, BCHC036G2A0B1AG4H000000B0S00000000000000S, A4AH4P36A1B30CA, BCHC090G2A0B1G05E000000B0S00000000000000S, BCHC072G2A0B1G04E000000B0S00000000000000S, BCHB0361DD0A1222B3G000000A011AF0BD000F00000, BCHC054G2A0B2AG2E000000B0S00000000000000S, BCHC072G2A0B1G05F000000B0S00000000000000S, BCHB0721ED0A1312B6F000000CB11CG2DG200RB010, BCHC054G2A0B1G03E000000B0S00000000000000S, BCHB0901GD0A2212B7N000000A011CG1DG100MB0101, BCHC036G2A0B1AG3H000000B0S00000000000000S, BCHB0241DD0A1221B2F000000A011AF0BD000F00000, BCHC072G2A0B1G03E000000B0S00000000000000S, TEM4A0B24S21SCA, BCHB0181AD0A1322B3G000000C011CE2DE20000030, BCHB0541AD0A2322B4E000000C011CG2DE2000B010, A4AH4P18A1B60CA, BCVB0721GD0B2311B6F000000CB11CG2DE20000000, BCHB0541BD0A2311B5F000000C011CE1DE10000030, TEM4A0C48S41SBA, BCHB0361AD0A2211B4H000000C011CG2DE20000010, BCHB0721GF0A1312B6G000000CC11CG2DG200EA0313, BCHB0241AD0A1212B1C000000A011CE1BD100000000, BCHB0241DD0A2221B3F000000A011DE1CE100A0010, BCHC054G2A0B2G02E000000B0S00000000000000S, BCHB0901ED0A2311B8R000000C011CG1DE10000030, BCHB0361JD0A1311A3G000000A011AF1BD1000B000, TEM4A0B36S31SCA, A4AH4E42A1C30AA, BCHB0901AD0A1322B5E000000C011CG2DE2000B010, BCVB0241AD0C1221B2G000000C011AF0BD0000B0100, A4AH4P24A1B60AA, BCHB0181AD0A2311B3J000000C011AD2BD20000010, BCHB0721DD0A1322B5E000000A011AF0BD000F00000, BCHB0181AD0A1311B3J000000C011CE2DE20000010, TEM4A0B18S21SCA, BCHB0901GD0A1221B6E000000A011BD0AD00000010, BCHC054G2A0B1G02E000000B0S00000000000000S, BCHC072G2A0B2G04E000000B0S00000000000000S, BCHC054G2A0B2G03E000000B0S00000000000000S, BCVB0541GD0C2311B4F000000C011CG2DE200G0010, BCHC054G2A0B1AG2E000000B0S00000000000000S, BCHB0361AD0A2221B2F000000A011CE1DE10000040, BCHB0241AD0A1211B3H000000C011CG2DE20000010, BCHC036G2A0B1G02G000000B0S00000000000000S, BCVB0721AD0A1322B4E000000C011BD2AD200CC0300, BCHB0241AD0A1311B3G000000C011CG2DE20000010, GMU2AEB37051SAA, A4AH4P24A1B60BA, TEM4A0B30S31SCA, BCHB0541BD0A2211B4E000000C011CE1DE10000000, A4AH4P36A1B30AA, A4AH4P36A1B30BA, BCHB0241DD0A1221B2F000000A011AD0BD000F00000, BCHB0541AD0A1322B4E000000C011CG2DE2000B010, BCHB0361AD0A1211B4H000000C011CG2DE20000010, BCHB0541AD0A1322B5E000000C011CG2DE2000B010, BCHB0901GD0A1312B8P000000C011CG0DG00000010, A4AH4P18A1B60BA, BCHB0901GD0A2312B6F000000AA11G00H0003EB030, BCHC054G2A0B2G02D000000B0S00000000000000S, BCVB0241AD0C2221B2G000000C011AF0BD0000B0100, A4AH4P37A1C30AA, BCHB0361DD0A2311B3G000000A011CE2DE20000010, A4AH4E48A1C30BA, A4AH4P30A1B60BA, BCVB0541ED0C1212B3E000000C011CG1DG100000100, BCVB0901GD0B2311B6F000000CB11CG2DE20000000, A4AH4P18A1B60AA, BCHB0181BD0A1311B3H000000CB11CE2DE200RB010, BCHB0241AD0A1311B4H000000C011CG2DE20000010, BCHB0241AD0A2211B4G000000C011CE1DE10000030, BCHC072G2A0B2AG5F000000B0S00000000000000S, BCHB0541AD0A2311B4F000000C011CG2DE20000010
- Height:
- 1-13/25 in
- Material:
- Phenolic
- Maximum Temperature:
- 40
- Power Source:
- Electric
- Product Type:
- Relay
- Temperature Range:
- Up to 40 Deg F
- Temperature Rating:
- 40
- UL Listed:
- Yes
- Volts:
- 277VAC
- Width:
- 1-3/10 in