Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 4TWR7024B1000AA, 4TWR7036B1000D, 4TWR7048A1000D, 4TWR7060A1000D
- Color Finish Name:
- Black
- Height:
- 7 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 7 in