Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blade Pitch:
- 28°
- Blade Span:
- 27-3/5 in
- Diameter:
- 27-3/5 in
- Height:
- 6-1/2 in
- Length:
- 26 in
- Material:
- Aluminum
- Width:
- 26-1/2 in