Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- American Standard AUH1B040A9241AA Furnace
- Control Board Type:
- Ignition and Furnace
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 5-1/4 in