Spine Fin Coil
Spine Fin Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Brand Model Compatibility:
- 4TWB3036B1000BA, 4A6H3036B1000AA, 4A6H5036G1000AB, 4A6B4030G1000AA, 4A6H5036G1000AA, 4TWA3036B4000AB, 4A6B3036B1000AA, 4A6H4030D1000AA, 4A6B4036G1000AA, 4TWR5036G1000AB, 4TWR5036G1000AA, 4TWX5036B1000AA, 4TWR5036G1000CA, 4TWB4036G1000BA, 4TWB3036B1000AA, 4A6H5030G1000AA, 4TWB4030G1000BA, 4TWR3036B1000AC
- Coil Type:
- Spine Fin
- Configuration:
- Standard
- Length:
- 40 in
- Material:
- Metal
- Refrigerant:
- R-410A
- UL Listed:
- No
- Width:
- 24 in