Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 18 in
- Product Type:
- Screw
- Size:
- 12 in - 18 in
- Width:
- 1/10 in