18-1/2 x 3/4 in. Blower Wheel
18-1/2 x 3/4 in. Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blade Span:
- 18-1/2 in
- Depth:
- 3/4 in
- Diameter:
- 18-1/2 in
- Energy Star Compliant:
- No
- Length:
- 18-9/20 in