Standard Evaporator Air Handler 22-8/9 in. Coil
Standard Evaporator Air Handler 22-8/9 in. Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Brand Model Compatibility:
- TEM4A0B31M31SAA, A4AH6V24A1B30AA, TEM4A0B31M31SBB, A4AH6E31A1B30AA, A4AH5V30A1B30AA, TEM8A0B24V21DAA, TEM6A0B30H21SAA, TEM8A0B24V21DBA, A4AH4E36A1B30AA, A4AH5E31A1B30AA, TEM6A0B24H21SBA, TEM6A0B30H21SBA, TEM8A0B30V31DAB, TEM6A0B24H21SCA, TEM6A0B24H21SAA
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Height:
- 20-2/3 in
- Length:
- 24-2/3 in
- Material:
- Metal
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- UL Listed:
- No
- Width:
- 22-8/9 in