Stepper Motor for Service First Hyperion Communicating Air Handler
Stepper Motor for Service First Hyperion Communicating Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- TAM9A0B30V31DBA, TAMXB0C60V51DA, TAMXA0A24V21DA
- Length:
- 3-3/10 in
- OEM Part:
- Yes
- Product Type:
- Stepper Motor
- UL Listed:
- No
- Weight:
- 0.1 lb