Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Height:
- 3 in
- Installation Type:
- Foot Mount
- Product Type:
- Step-Down Transformer
- VA Rating:
- 35 VA
- Volts:
- 115V, 24V
- Width:
- 3 in