Sump Heater, HTR04907
Sump Heater, HTR04907
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Auto Switching Heat:
- No
- Energy Star Compliant:
- No
- Height:
- 1 in
- Power Source:
- Electric
- Sound Blanket:
- No
- UL Listed:
- No
- Volts:
- 230V
- Watts:
- 40 W
- Width:
- 7 in