This product requires certification to purchase.

You last purchased this on
 
Service First

  • Fast #
  • Part #SVAL08576
  • Item #2487510
  • Manufacturer Part #VAL08576
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Service First

  • Fast #
  • Part #SVAL08576
  • Item #2487510
  • Manufacturer Part #VAL08576
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

A2L Compatible:
No
Brand Model Compatibility:
2TFB3F36B1D08AA, 2TEH3F18B1000AB, 2TEH3F30B1000AB, 2TFB3F18B1D08AA, 2TGB3F25A1000AB, 2TFB3F30B1D08AA, 2TFB3F36B1D05AA, 2TFB3F24B1D08AA, 2TEH3F24B1000AB, 2TFE3F25B1D08AA, 2TEH3F24A1000AA, 2TGB3F30A1000AB, 2TFB3F36B1D10AA, 2TFB3F18B1D10AA, 2TFB3F24B1D10AA
End Connection 1:
Flare
End Connections:
Flare
Inlet Outlet:
3/8 in inlet/ 3/8 in outlet
Material:
Copper
Pressure - Maximum:
500 psi
Refrigerant:
R-22
Tonnage:
3 Ton
Valve Type:
Thermal Expansion Valve