Package Quantity Info:
Each: 1 Inner Pack: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- Application:
- Air Conditioner
- Brand Model Compatibility:
- 2TXFH033AS3HHAB, 2TXCB036BC3HCAA, 2TXCB036AC3HMAA, 2TXAC037BC3HUAA, 2TXCB036BC3HMAA, 2TXAB036BC3HUAA, 2TXCB036AC3HCAA, 2TXCC037AC3HCAA, 2TXCC037BC3HCAA, 2AYTXVH3C3337AA, 2TXFH033AS3HHAA
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Inlet Outlet:
- 5/8 in Inlet/ 5/8 in Outlet
- Maximum Temperature:
- 12
- Pressure - Maximum:
- 45 psi
- Refrigerant:
- R-22
- Tonnage:
- 3 Ton
- Valve Type:
- Thermal Expansion Valve