10-31/50 x 9-1/2 in. Blower Wheel
10-31/50 x 9-1/2 in. Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blade Span:
- 10-31/50 in
- Depth:
- 9-1/2 in
- Diameter:
- 10-31/50 in
- Length:
- 12-3/10 in
- Width:
- 12-1/5 in